Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCBI-0420SS

  • Zoro # G423654405


product price: 
$
2,246.99
/ea
Free Shipping & Returns

Key Features

Freezer Temperature - Maximum
-28 Degrees C
Temperature Accuracy Tolerance
+/-2.6 Degrees C
Application
Pharmacy, Vaccine
Includes Probe Port
Yes
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCBI-0420SS
Zoro #
G423654405
UPC #
-
Country of Origin
China
Item
Vaccine Freezer
Freezer Temperature - Maximum
-28 Degrees C
Temperature Accuracy Tolerance
+/-2.6 Degrees C
Application
Pharmacy, Vaccine
Includes Probe Port
Yes
Number of Shelves
2
Compressor Speed
3,500 RPM
Temperature Display
Yes
Defrost Method
Cycle
Control Type
Microprocessor
Refrigerator/Freezer Type
Freezer
Condenser Type
Fin and Tube
Door Type
Swing Solid
Voltage
110-120V AC
Freezer Capacity
4.2 cu ft
Door Lock Type
Keyed Lock
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Current
15 A
Probe Port Location
Back
Total Capacity
4.2 cu ft
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelving Type
Wire
Shelving Material
PVC-Coated Wire
Refrigerant Type
R-600a
Freezer Temperature - Minimum
-15 Degrees C
Color
White
Door Hinge
Right
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Sound Level
49 dBA
Energy Usage
0.97 kWh/day
Includes Alarm
Yes
Number of Doors
1
Product Type
Lab Freezer
Caster Configuration
Roller Wheels and Leveling Legs
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 1/2 in, Overall Height 33 3/8 in, Overall Width 33 3/8 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.