Shop AMERICAN BIOTECH SUPPLY

LabFridge, 30.75"H, Undercounter, Wht

  • Mfr # ABT-HC-UCBI-0204-LH
  • Zoro # G303513983

product price: 
$
1,585.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-UCBI-0204-LH
Zoro #
G303513983
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Forced Draft Air Circulation
Total Capacity
2.5 cu ft
Number of Doors
1
Refrigerator Capacity
2.5 cu ft
Control Type
Microprocessor
Number of Shelves
4
Hz
60 Hz
Door Material
Solid
Amps
90
Door Hinge
Left
Refrigerator Capacity (Cu.-Ft.)
2.5 cu ft
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Product Type
Lab Refrigerator
Green Certification or Other Recognition
AP Certified Nontoxic
Door Lock Type
Keyed Lock
Temperature Display
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Standards
ADA, cUL, UL
Refrigerator/Freezer Type
Refrigerator
Energy Usage
0.58 kWh/day
Alarm Type
High Temperature, Low Temperature, Remote Alarm Contacts
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Refrigerant Type
R-600a
Condenser Type
Fin and Tube
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
10 Degrees C
Weight
69 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
0.9 A
Shelf Adjustability
Adjustable
Frequency
60 Hz
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Defrost Method
Cycle
Shelving Type
Wire
Caster Configuration
Leveling Legs
Shelving Material
Powder Coated Wire
Wire Color
White

Dimensions

Overall Width
17 3/4 in
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Height
23 1/4 in
Refrigerator Interior Depth
13 1/4 in
Refrigerator Interior Width
14 in
Fits Chest Size
Forced Draft Air Circulation

Description

Lab Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 22 3/4 in, Overall Height 30 3/4 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 90, Hz 60, Voltage 115V, Color White, Door Hinge Left

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.