LabFridge, 72"H, Upright, Wht, 14 cu ft

  • Mfr # ABT-HC-ERP-14
  • Zoro # G802485835
product price: 
$
4,724.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
72 in
Overall Depth
24 3/8 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-ERP-14
Zoro #
G802485835
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
14 cu ft
Number of Doors
1
Refrigerator Capacity
14 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerator Temperature Range (C)
-15 Degrees to -25 Degrees
Agency Compliance
ETL, NFPA, OSHA
Door Hinge
Right
Application
Explosion Proof
Amps
3
Refrigerator Capacity (Cu.-Ft.)
14 cu ft
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Hz
60 Hz
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Explosion Proof
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Refrigerator
Standards
ETL
Alarm Indicator Type
Audio and Visual
Condenser Type
Fin and Tube
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Frequency
60 Hz
Temperature Display
Yes
Product Type
Lab Refrigerator
Current
2.5 A
Refrigerant Type
R-600a
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Includes Alarm
Yes
Shelf Adjustability
Adjustable
Compressor Speed
3,500 RPM
Defrost Method
Manual
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
180 lb
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Maximum
10 Degrees C
Shelving Material
Powder Coated Wire
Resistance Properties
Explosion Proof, Hazardous Location Rated
Caster Configuration
Leveling Legs
Shelving Type
Wire
Wire Color
White

Dimensions

Overall Width
23 5/8 in
Overall Height
72 in
Overall Depth
24 3/8 in
Refrigerator Interior Width
19 in
Refrigerator Interior Depth
16 3/4 in
Refrigerator Interior Height
5 1/4 ft
Fits Chest Size
Magnetic Door Gasket, Utilizes Atex and Non-Sparking Components for Safety

Description

Lab Refrigerator, Application - Laboratory Refrigerator/Freezer Explosion Proof, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 14 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 3/8 in, Overall Height 72 in, Overall Width 23 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & reviews