LabFridge, 30.75"H, Undercounter, Wht

  • Mfr # ABT-HC-UCBI-0204
  • Zoro # G503513981
product price: 
$
1,477.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-UCBI-0204
Zoro #
G503513981
UPC #
-
Country of Origin
China
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Forced Draft Air Circulation
Total Capacity
2.5 cu ft
Number of Doors
1
Refrigerator Capacity
2.5 cu ft
Control Type
Microprocessor
Number of Shelves
4
Item
Lab Refrigerator
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
General Purpose
Refrigerator Capacity (Cu.-Ft.)
2.5 cu ft
Hz
60 Hz
Defrost
Cycle
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Amps
90
Door Hinge
Right
Door Material
Solid
Green Certification or Other Recognition
AP Certified Nontoxic
Door Insulation Material
HDU
Temperature Display
Yes
Condenser Type
Fin and Tube
Standards
ADA, cUL, UL
Refrigerator Temperature - Minimum
1 Degrees C
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable
Alarm Type
High Temperature, Low Temperature, Remote Alarm Contacts
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
0.9 A
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-600a
Plug Type
NEMA 5-15
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Energy Usage
0.58 kWh/day
Includes Alarm
Yes
Weight
69 lb
Caster Configuration
Leveling Legs
Shelving Type
Wire
Shelving Material
Powder Coated Wire
Wire Color
White

Dimensions

Overall Width
17 3/4 in
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Refrigerator Interior Width
14 in
Refrigerator Interior Height
23 1/4 in
Refrigerator Interior Depth
13 1/4 in
Probe Port Size
3/8 in
Fits Chest Size
Forced Draft Air Circulation

Description

Lab Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 22 3/4 in, Overall Height 30 3/4 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 90, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews