Shop AMERICAN BIOTECH SUPPLY

PharmaVaccineFridge, 24"H, Upright, Wht

  • Mfr # PH-ABT-NSF-10PG
  • Zoro # G123654552

product price: 
$
4,876.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Pharmacy and Vaccine Refrigerator
Door Type
Swing Glass
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Application
Pharmacy, Vaccine
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-10PG
Zoro #
G123654552
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Product Type
Pharmacy and Vaccine Refrigerator
Door Type
Swing Glass
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Application
Pharmacy, Vaccine
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Refrigerator Capacity
10.5 cu ft
Alarm Indicator Type
Audio and Visual
Features
Forced Air Technology
Voltage
110-120V AC
Weight
181 lb
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Door Hinge
Right
Current
2.3 A
Condenser Type
Fin and Tube
Temperature Display
Yes
Probe Port Location
Back
Defrost Method
Cycle
Control Type
Microprocessor
Caster Configuration
Roller Wheels and Leveling Legs
Refrigerator Temperature - Minimum
1 Degrees C
Total Capacity
10.5 cu ft
Sound Level
49 dBA
Refrigerator Temperature - Maximum
10 Degrees C
Compressor Speed
3,500 RPM
Energy Usage
2.42 kWh/day
Number of Shelves
7
Number of Doors
1
Shelving Material
PVC-Coated Wire
Shelving Type
Wire
Includes Alarm
Yes
Refrigerant Type
R-600a
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable, Fixed
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Plug Type
NEMA 5-15
Interior Lighting Type
LED
Color
White
Wire Color
White

Dimensions

Overall Depth
23 3/4 in
Overall Width
73 in
Cord Length
10 ft
Probe Port Size
3/8 in
Overall Height
24 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 23 3/4 in, Overall Height 24 in, Overall Width 73 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.