LabFridge, 67-1/4"H, Upright, Wht, 17 cu ft

  • Mfr # ABT-HC-ERP-17
  • Zoro # G202485831
product price: 
$
5,240.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
67 1/4 in
Overall Depth
28 5/8 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-ERP-17
Zoro #
G202485831
UPC #
-
Country of Origin
China
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
17 cu ft
Number of Doors
1
Refrigerator Capacity
17 cu ft
Control Type
Microprocessor
Number of Shelves
5
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Explosion Proof
Refrigerator Capacity (Cu.-Ft.)
17 cu ft
Defrost
Cycle
Item
Lab Refrigerator
Door Hinge
Right
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Agency Compliance
ETL, NFPA, OSHA
Application
Explosion Proof
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Hz
60 Hz
Amps
3
Door Material
Solid
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Manual
Refrigerator Temperature - Maximum
10 Degrees C
Includes Alarm
Yes
Weight
225 lb
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Frequency
60 Hz
Door Lock Type
Keyed Lock
Condenser Type
Fin and Tube
Door Exterior Material
Powder Coated Steel
Shelf Adjustability
Adjustable
Product Type
Lab Refrigerator
Temperature Display
Yes
Standards
ETL
Door Insulation Material
HDU
Alarm Indicator Type
Audio and Visual
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Current
2.5 A
Shelving Type
Wire
Caster Configuration
Leveling Legs
Resistance Properties
Explosion Proof, Hazardous Location Rated
Shelving Material
Powder Coated Wire
Wire Color
White

Dimensions

Overall Width
30 3/4 in
Overall Height
67 1/4 in
Overall Depth
28 5/8 in
Refrigerator Interior Height
4 7/8 ft
Refrigerator Interior Depth
20 7/8 in
Refrigerator Interior Width
26 1/4 in
Fits Chest Size
Magnetic Door Gasket, Utilizes Atex and Non-Sparking Components for Safety

Description

Lab Refrigerator, Application - Laboratory Refrigerator/Freezer Explosion Proof, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 17 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 28 5/8 in, Overall Height 67 1/4 in, Overall Width 30 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & reviews