LabFridge, 74-3/8"H, Upright, Wht, 20 cu ft

  • Mfr # ABT-HC-RFP-20
  • Zoro # G302017055
product price: 
$
4,093.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
74 3/8 in
Overall Depth
29 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-RFP-20
Zoro #
G302017055
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
0.1 Degrees Resolution Adjustable Temperature Display in Celsius or Fahrenheit, Alarm Mute With Ring Back, Alarm Validation (Audible, Visual, and Remote Alarm), Audible and Visual High/Low Temperature Alarms, Digital Temperature Display and Alarm Module With Battery Back-Up to Support Temperature Monitoring and Alarms, Leveling Legs, Magnetic Door Gasket for Positive Seal, Power Failure Alarm, Remote Alarm Contacts, Resettable 1-Point Min/Max History, Sample Simulated Digital Temperature Display, Sensor Error Alarm, White Textured Cabinet and Door
Total Capacity
20 cu ft
Number of Doors
1
Refrigerator Capacity
20 cu ft
Control Type
Microprocessor
Number of Shelves
5
Amps
3
Agency Compliance
ETL
Defrost
Cycle
Door Hinge
Right
Hz
60 Hz
Refrigerator Capacity (Cu.-Ft.)
20 cu ft
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
General Purpose
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Refrigerant Type
R-600a
Refrigerator Temperature - Minimum
1 Degrees C
Door Insulation Material
HDU
Weight
235 lb
Door Lock Type
Keyed Lock
Temperature Display
Yes
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Current
2.5 A
Standards
ETL
Defrost Method
Cycle
Includes Probe Port
Yes
Product Type
Lab Refrigerator
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Probe Port Location
Back
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Shelf Adjustability
Adjustable
Condenser Type
Fin and Tube
Refrigerator Temperature - Maximum
10 Degrees C
Shelving Type
Wire
Caster Configuration
Leveling Legs
Shelving Material
Powder Coated Wire
Wire Color
White

Dimensions

Overall Width
30 3/4 in
Overall Height
74 3/8 in
Overall Depth
29 in
Refrigerator Interior Height
5 3/8 ft
Probe Port Size
3/4 in
Refrigerator Interior Depth
20 3/4 in
Refrigerator Interior Width
24 3/4 in

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 20 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 29 in, Overall Height 6 1/4 ft, Overall Width 30 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & reviews