Shop AMERICAN BIOTECH SUPPLY

PharmVaccineFridge, 35"H, Upright, Wht

  • Mfr # PH-ABT-NSF-26G
  • Zoro # G023654706

product price: 
$
8,195.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Refrigerator Temperature - Maximum
10 Degrees C
Door Hinge
Right
Current
3 A
Refrigerator Capacity
26 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-26G
Zoro #
G023654706
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Refrigerator Temperature - Maximum
10 Degrees C
Door Hinge
Right
Current
3 A
Refrigerator Capacity
26 cu ft
Number of Doors
1
Product Type
Pharmacy and Vaccine Refrigerator
Voltage
110-120V AC
Energy Usage
1.68 kWh/day
Features
Forced Air Technology
Refrigerator Temperature - Minimum
1 Degrees C
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Shelving Material
PVC-Coated Wire
Refrigerator/Freezer Type
Refrigerator
Control Type
Microprocessor
Shelf Adjustability
Adjustable, Fixed
Shelving Type
Wire
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Refrigerant Type
R-290
Color
White
Probe Port Location
Back
Weight
321 lb
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Condenser Type
Fin and Tube
Door Type
Swing Glass
Application
Pharmacy, Vaccine
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Number of Shelves
7
Caster Configuration
Swivel
Includes Alarm
Yes
Temperature Display
Yes
Includes Probe Port
Yes
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Total Capacity
26 cu ft
Sound Level
49 dBA
Wire Color
White

Dimensions

Overall Width
78 in
Probe Port Size
3/8 in
Overall Depth
30 in
Cord Length
10 ft
Overall Height
35 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 30 in, Overall Height 35 in, Overall Width 78 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.