Laboratory Freezer, 25 cu ft, 115V

  • Mfr # ABT-HC-SSF-2530-LH

  • Zoro # G516214882


product price: $8,314.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Freezers are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Control Type
Microprocessor
Color
Gray/Silver
Voltage
115V
Caster Configuration
(4) Castors with Front Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSF-2530-LH
Zoro #
G516214882
UPC #
-
Country of Origin
China

Dimensions

Probe Port Size
3/4 in
Overall Depth
32 1/4 in
Overall Height
84 1/2 in
Overall Width
27 5/8 in

Details

Features
Designed for Laboratories and Medical Facilities, these Units Deliver the Accuracy and Precision you need to Support your Critical Substances, Experience Exceptional Microprocessor Temperature Control and Enjoy Environmentally Friendly Refrigerants for Energy Savings and Sustainability, These 25 cu ft. Freezers are Built to Last with their Durable Stainless-Steel Construction and Energy-Efficient Performance
Control Type
Microprocessor
Color
Gray/Silver
Voltage
115V
Caster Configuration
(4) Castors with Front Locking
Alarm Type
Door Ajar, Temperature
Door Hinge
Left
Alarm Indicator Type
Audio and Visual
Freezer Capacity
25 cu ft
Number of Doors
1
Application
General Purpose, Medical Cold Storage
Refrigerator/Freezer Type
Freezer
Includes Alarm
Yes
Door Insulation Material
Stainless Steel
Freezer Temperature - Maximum
-25 Degrees C
Includes Probe Port
Yes
Standards
ETL
Temperature Display
Yes
Weight
280 lb
Shelving Type
Wire
Refrigerant Type
R-290
Current
7 A
Defrost Method
Automatic
Interior Lighting Type
LED
Total Capacity
25 cu ft
Freezer Temperature - Minimum
-30 Degrees C
Door Lock Type
Keyed Lock
Door Exterior Material
Stainless Steel
Plug Type
5-15P
Frequency
60 Hz
Product Type
Lab Freezer
Laboratory Refrigerator/Freezer Style
Upright
Item
Laboratory Freezer
Condenser Type
Find and Tube
Number of Shelves
4
Shelving Material
PVC
Door Type
Solid

Description

Stainless Steel Freezer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.