Laboratory Freezer, 79 5/8 in H
Mfr # ABT-HC-1786-TS
Zoro # G321827932
product price: $18,351.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT-HC-1786-TS
Zoro #
G321827932
UPC #
-
Country of Origin
United States
Description
Laboratory Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/4 in, Overall Height 79 5/8 in, Overall Width 37 5/8 in, Voltage 110-120V, 208-240V AC, Color Gray/White, Door Hinge Right, Door Type Solid, Number of Doors 6, Number of Shelves 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.