Zoro Homepage

Laboratory Refrigerator, White, 79 in H

  • Mfr # ABT-HC-LP-16-TS

  • Zoro # G006151758


product price: $6,237.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-16-TS
Zoro #
G006151758
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Refrigerator Interior Depth
19 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Width
20 in
Refrigerator Interior Height
4 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
3
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Product Type
Lab Refrigerator
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
General Purpose
Application
General Purpose
Hz
60 Hz
Agency Compliance
ETL
Amps
3 A
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Temperature Display
Yes
Weight
243 lb
Plug Type
NEMA 5-15
Frequency
60 Hz
Refrigerant Type
R-290
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Indicator Type
Audio and Visual
Interior Material
Steel
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Door Ajar, Temperature
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Caster Configuration
Swivel
Defrost Method
Cycle
Condenser Type
Hermetic
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Standards
ETL
Refrigerator Temperature - Minimum
1 Degrees C
Door Insulation Material
HDU
Shelf Adjustability
Adjustable
Current
3 A
Interior Lighting Type
LED

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A, Hz 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.