Laboratory Refrigerator, Wht, 65-3/4 in H
Mfr # ABT-HC-LP-12-TS
Zoro # G406151761
product price: $6,232.99
/eaKey Features
Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Voltage
115V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT-HC-LP-12-TS
Zoro #
G406151761
UPC #
-
Country of Origin
China
Dimensions
Overall Width
25 in
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
19 1/4 in
Refrigerator Interior Width
19 3/4 in
Refrigerator Interior Height
36 1/4 in
Description
Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 29 3/4 in, Overall Height 5 1/2 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A, Hz 60 Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.