Laboratory Refrigerator, Wht, 78-1/4 in H

  • Mfr # ABT-HC-LP-26-TS

  • Zoro # G706151775


product price: $6,839.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-26-TS
Zoro #
G706151775
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Refrigerator Interior Depth
28 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
23 3/4 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application - Laboratory Refrigerator/Freezer
General Purpose
Defrost
Cycle
Agency Compliance
ETL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60 Hz
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Glass
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Amps
3 A
Product Type
Lab Refrigerator
Door Hinge
Right
Application
General Purpose
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Cycle
Includes Alarm
Yes
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Frequency
60 Hz
Interior Material
Steel
Current
3 A
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
315 lb
Alarm Type
Door Ajar, Temperature
Plug Type
NEMA 5-15
Door Exterior Material
Powder Coated Steel
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel
Compressor Speed
3,500 RPM
Standards
ETL
Refrigerant Type
R-290

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.