Lab Refrigerators

  • Mfr # PH-ABT-VS-S16G
  • Zoro # G822903876
product price: 
$
3,613.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Remote Alarm Contacts
Number of Doors
1
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Door Hinge
Right
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-VS-S16G
Zoro #
G822903876
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Features
Remote Alarm Contacts
Number of Doors
1
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Door Hinge
Right
Number of Shelves
4
Door Insulation Material
HDU
Caster Configuration
Swivel with Locking Front
Door Lock Type
Keyed Lock
Weight
243 lb
Defrost Method
Cycle
Includes Probe Port
Yes
Color
White
Total Capacity
16 cu ft
Door Type
Swing Glass
Refrigerator Capacity
16 cu ft
Refrigerator Temperature - Maximum
8 Degrees C
Interior Lighting Type
LED
Temperature Display
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Control Type
Microprocessor
Refrigerant Type
R-600a
Condenser Type
Forced Air Convection, Tube and Grid
Door Exterior Material
Steel
Voltage
110-120V AC
Product Type
Pharmacy Refrigerator
Alarm Type
Temperature
Probe Port Location
Back
Plug Type
5-15P
Current
2 A
Includes Alarm
Yes
Energy Usage
0.9 kWh/day
Refrigerator/Freezer Type
Refrigerator
Alarm Indicator Type
Audio and Visual
Standards
C-ETL, Energy Star v2.0, ETL
Wire Color
White

Dimensions

Probe Port Size
3/4 in
Overall Depth
28 7/8 in
Refrigerator Interior Width
20 3/8 in
Refrigerator Interior Height
48 3/4 in
Overall Width
25 in
Overall Height
79 in
Refrigerator Interior Depth
20 3/8 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 7/8 in, Overall Height 79 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews