Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-36-TS

  • Zoro # G106151733


product price: $9,283.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-36-TS
Zoro #
G106151733
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
23 5/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
34 7/8 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
8
Application
General Purpose
Door Material
Glass
Amps
4.5 A
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Hz
60 Hz
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Defrost
Cycle
Agency Compliance
ETL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator/Freezer Type
Refrigerator
Current
4.5 A
Weight
355 lb
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Condenser Type
Hermetic
Includes Alarm
Yes
Door Exterior Material
Powder Coated Steel
Shelf Adjustability
Adjustable
Caster Configuration
Swivel
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
ETL
Interior Material
Steel
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Display
Yes
Alarm Type
Door Ajar, Temperature
Defrost Method
Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Frequency
60 Hz
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Refrigerant Type
R-290
Alarm Indicator Type
Audio and Visual

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.