Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # PH-ABT-VS-S16S
  • Zoro # G122903644

product price: 
$
3,608.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Current
2 A
Caster Configuration
Swivel with Locking Front
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Indicator Type
Audio and Visual
Probe Port Location
Back
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-VS-S16S
Zoro #
G122903644
UPC #
-
Country of Origin
China

Dimensions

Overall Height
79 in
Overall Depth
28 7/8 in
Refrigerator Interior Depth
20 3/8 in
Probe Port Size
3/4 in
Refrigerator Interior Height
48 3/4 in
Overall Width
25 in
Refrigerator Interior Width
20 3/8 in
Fits Chest Size
Remote Alarm Contacts

Details

Item
Lab Refrigerator
Current
2 A
Caster Configuration
Swivel with Locking Front
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Indicator Type
Audio and Visual
Probe Port Location
Back
Refrigerator Capacity
16 cu ft
Color
White
Door Type
Swing Solid
Voltage
110-120V AC
Includes Alarm
Yes
Total Capacity
16 cu ft
Features
Remote Alarm Contacts
Alarm Type
Temperature
Product Type
Pharmacy Refrigerator
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerant Type
R-600a
Control Type
Microprocessor
Weight
237 lb
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
Plug Type
5-15P
Door Exterior Material
Steel
Temperature Display
Yes
Defrost Method
Cycle
Number of Doors
1
Number of Shelves
4
Standards
C-ETL, Energy Star v2.0, ETL
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Condenser Type
Forced Air Convection, Tube and Grid
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Energy Usage
0.9 kWh/day
Includes Probe Port
Yes
Door Insulation Material
HDU
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 7/8 in, Overall Height 79 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.