Laboratory Refrigerator, Wht, 81-3/4 in H

  • Mfr # ABT-HC-LP-36

  • Zoro # G006151734


product price: $8,072.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-36
Zoro #
G006151734
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Refrigerator Interior Depth
23 5/8 in
Probe Port Size
3/8 in
Refrigerator Interior Width
34 7/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
8
Product Type
Lab Refrigerator
Application - Laboratory Refrigerator/Freezer
General Purpose
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Door Hinge
Right
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
4.5 A
Application
General Purpose
Hz
60 Hz
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
ETL
Defrost
Cycle
Temperature Display
Yes
Shelf Adjustability
Adjustable
Condenser Type
Hermetic
Weight
355 lb
Interior Material
Steel
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Current
4.5 A
Door Insulation Material
HDU
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Standards
ETL
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
NEMA 5-15
Defrost Method
Cycle
Door Exterior Material
Powder Coated Steel
Door Lock Type
Keyed Lock
Alarm Type
Temperature
Includes Alarm
Yes
Refrigerant Type
R-290
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Minimum
1 Degrees C
Interior Lighting Type
LED
Frequency
60 Hz
Caster Configuration
Swivel

Description

Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 4.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.