Shop AMERICAN BIOTECH SUPPLY

Manual Defrost Laboratory Freezer

  • Mfr # ABT-HC-MFP-3030-TS

  • Zoro # G624152625


product price: 
$
15,096.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Exterior Material
Steel
Handle Material
Stainless Steel
Freezer Temperature - Minimum
-15 Degrees C
Door Type
Swing Solid
Number of Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-MFP-3030-TS
Zoro #
G624152625
UPC #
-
Country of Origin
United States
Item
Manual Defrost Laboratory Freezer
Door Exterior Material
Steel
Handle Material
Stainless Steel
Freezer Temperature - Minimum
-15 Degrees C
Door Type
Swing Solid
Number of Shelves
4
Current
3.3 A
Temperature Accuracy Tolerance
+/- 3.5 Degrees C
Refrigerator/Freezer Type
Freezer
Condenser Type
Static
Includes Battery Back-Up
Yes
Alarm Indicator Type
Audio and Visual
Voltage
110-120V AC
Color
White
Includes
Keyed door locks
Product Type
Lab Freezer
Control Type
Microprocessor
Temperature Display
Yes
Includes Probe Port
Yes
Application
Medical Cold Storage
Probe Port Location
Back
Defrost Method
Manual
Standards
CSA C22.2, UL 60335-1
Features
Variable Speed Compressor
Shelving Material
Powder Coated Wire
Total Capacity
30 cu ft
Weight
330 lb
Energy Usage
7.7 kWh/day
Display Type
Digital
Freezer Capacity
30 cu ft
Compressor Speed
3,000 RPM
Caster Configuration
4 swivel; 2 front locking
Door Lock Type
Keyed Lock
Plug Type
5-15P
Door Insulation Material
Urethane Foam
Includes Alarm
Yes
Door Hinge
Right
Freezer Temperature - Maximum
-25 Degrees C
Refrigerant Type
R-600a
Number of Doors
1

Description

Manual Defrost Laboratory Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.