Shop AMERICAN BIOTECH SUPPLY

PharmaVaccineFridge, 24"H, Upright, Wht

  • Mfr # PH-ABT-NSF-10PS
  • Zoro # G323654628

product price: 
$
4,974.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Defrost Method
Cycle
Application
Pharmacy, Vaccine
Compressor Speed
3,500 RPM
Shelving Material
PVC-Coated Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-10PS
Zoro #
G323654628
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Defrost Method
Cycle
Application
Pharmacy, Vaccine
Compressor Speed
3,500 RPM
Shelving Material
PVC-Coated Wire
Door Type
Swing Solid
Refrigerant Type
R-600a
Voltage
110-120V AC
Product Type
Pharmacy and Vaccine Refrigerator
Alarm Indicator Type
Audio and Visual
Door Hinge
Right
Refrigerator Capacity
10.5 cu ft
Control Type
Microprocessor
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Color
White
Number of Shelves
7
Features
Forced Air Technology
Plug Type
NEMA 5-15
Total Capacity
10.5 cu ft
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable, Fixed
Temperature Display
Yes
Door Lock Type
Keyed Lock
Caster Configuration
Roller Wheels and Leveling Legs
Interior Lighting Type
LED
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelving Type
Wire
Number of Doors
1
Sound Level
49 dBA
Condenser Type
Fin and Tube
Includes Alarm
Yes
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Energy Usage
2.42 kWh/day
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Probe Port
Yes
Weight
154 lb
Current
2.3 A
Probe Port Location
Back
Wire Color
White

Dimensions

Overall Width
73 in
Overall Depth
23 3/4 in
Overall Height
24 in
Probe Port Size
3/8 in
Cord Length
10 ft
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 23 3/4 in, Overall Height 24 in, Overall Width 73 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.