Shop AMERICAN BIOTECH SUPPLY

PharmVaccineFridge, 26"H, Upright, Wht

  • Mfr # PH-ABT-NSF-S16G
  • Zoro # G323654574

product price: 
$
5,363.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Control Type
Microprocessor
Compressor Speed
3,500 RPM
Cord Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-S16G
Zoro #
G323654574
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Control Type
Microprocessor
Compressor Speed
3,500 RPM
Temperature Accuracy Tolerance
+/-0.9 Degrees C
Product Type
Pharmacy and Vaccine Refrigerator
Number of Doors
1
Shelving Material
PVC-Coated Wire
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Number of Shelves
4
Alarm Indicator Type
Audio and Visual
Voltage
110-120V AC
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Door Type
Swing Glass
Refrigerator Temperature - Maximum
10 Degrees C
Door Hinge
Right
Refrigerator Capacity
16 cu ft
Total Capacity
16 cu ft
Features
Forced Air Technology
Current
3 A
Door Lock Type
Keyed Lock
Temperature Display
Yes
Weight
249 lb
Plug Type
NEMA 5-15
Color
White
Interior Lighting Type
LED
Shelf Adjustability
Adjustable, Fixed
Energy Usage
1.25 kWh/day
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Condenser Type
Fin and Tube
Shelving Type
Wire
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Application
Pharmacy, Vaccine
Probe Port Location
Back
Includes Probe Port
Yes
Sound Level
48 dBA
Caster Configuration
Swivel
Wire Color
White

Dimensions

Cord Length
10 ft
Overall Height
26 in
Probe Port Size
3/8 in
Overall Width
79 in
Overall Depth
25 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 26 in, Overall Width 79 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.