Shop BINDER

Incubator, 2.01cu ft, 24-5/8"H, Dgtl

  • Mfr # 9010-0324
  • Zoro # G514547579

product price: 
$
2,136.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
24 5/8 in
Overall Width
22 in
Overall Depth
22 1/4 in
Temperature Accuracy Tolerance
0.1 %
Interior Material
Tempered Safety Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0324
Zoro #
G514547579
UPC #
-
Country of Origin
Germany
Item
Incubator
Temperature Accuracy Tolerance
0.1 %
Interior Material
Tempered Safety Glass
Current
12.5 A
Color
Gray
Refrigerated
Non-Refrigerated
Humidity - Maximum
70 %
Temperature Setting - Minimum
5 Degrees C
Weight
85.98 lb
Alarm Indicator Type
Visual
Shelf Capacity
66.14 lb
Number of Shelves
2
Capacity
2.01 cu ft
Includes Alarm
Yes
Standards
DIN 12880
Maximum Humidity
70 %
Housing Finish
Powder Coated
Convection Type
Gravity
Display Type
Digital
Programmable
Yes
Product Type
Incubator
Frequency
60 Hz
Temperature Setting - Maximum
100 Degrees C
Wattage
0.3 kW
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-1.1K @ 100 Degrees C
Voltage
120V AC
Shelving Material
Stainless Steel
Chamber Configuration
Single
Number of Displays
1
Housing Material
Steel
Features
Inner Glass Door
Door Type
Swing
Shelving Type
Grid
Humidity Control Type
Passive
Door Lock Type
Keyed Lock
Incubator Type
Multipurpose
Door Hinge
Right
Door Material
Stainless Steel
Includes
Perforated Shelves
Control Type
Controller
Series
Classic/Standard
Wire Color
Gray

Dimensions

Overall Height
24 5/8 in
Overall Width
22 in
Overall Depth
22 1/4 in
Interior Height
16 1/2 in
Interior Width
14 1/4 in
Interior Depth
15 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 24 5/8 in, Overall Width 22 in, Overall Depth 22 1/4 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.