Shop AMERICAN BIOTECH SUPPLY

PharmVaccineFridge, 29"H, Upright, Wht

  • Mfr # PH-ABT-NSF-12G
  • Zoro # G423654870

product price: 
$
7,189.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Condenser Type
Fin and Tube
Refrigerant Type
R-290
Refrigerator Temperature - Minimum
1 Degrees C
Sound Level
48 dBA
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-12G
Zoro #
G423654870
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Condenser Type
Fin and Tube
Refrigerant Type
R-290
Refrigerator Temperature - Minimum
1 Degrees C
Sound Level
48 dBA
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Refrigerator Capacity
12 cu ft
Current
3 A
Total Capacity
12 cu ft
Probe Port Location
Back
Application
Pharmacy, Vaccine
Color
White
Door Hinge
Right
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Door Lock Type
Keyed Lock
Caster Configuration
Swivel
Interior Lighting Type
LED
Includes Probe Port
Yes
Shelf Adjustability
Adjustable, Fixed
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Compressor Speed
3,500 RPM
Voltage
110-120V AC
Number of Doors
1
Shelving Material
PVC-Coated Wire
Refrigerator/Freezer Type
Refrigerator
Energy Usage
0.61 kWh/day
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Includes Alarm
Yes
Weight
231 lb
Control Type
Microprocessor
Product Type
Pharmacy and Vaccine Refrigerator
Plug Type
NEMA 5-15
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
10 Degrees C
Features
Forced Air Technology
Door Type
Swing Solid
Temperature Display
Yes
Number of Shelves
6
Shelving Type
Wire
Wire Color
White

Dimensions

Overall Height
29 in
Probe Port Size
3/8 in
Cord Length
10 ft
Overall Width
65 3/4 in
Overall Depth
25 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 29 in, Overall Width 65 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.