Shop AMERICAN BIOTECH SUPPLY

PharmVaccineFridge, 29"H, Upright, Wht

  • Mfr # PH-ABT-NSF-12S
  • Zoro # G723654952

product price: 
$
7,189.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-290
Number of Doors
1
Overall Depth
25 in
Control Type
Microprocessor
Caster Configuration
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-12S
Zoro #
G723654952
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Refrigerant Type
R-290
Number of Doors
1
Control Type
Microprocessor
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable, Fixed
Features
Forced Air Technology
Number of Shelves
6
Refrigerator Capacity
12 cu ft
Condenser Type
Fin and Tube
Door Type
Swing Solid
Application
Pharmacy, Vaccine
Defrost Method
Cycle
Probe Port Location
Back
Total Capacity
12 cu ft
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Color
White
Interior Lighting Type
LED
Includes Probe Port
Yes
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
Plug Type
NEMA 5-15
Voltage
110-120V AC
Sound Level
48 dBA
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Weight
231 lb
Alarm Indicator Type
Audio and Visual
Energy Usage
0.61 kWh/day
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelving Type
Wire
Temperature Display
Yes
Product Type
Pharmacy and Vaccine Refrigerator
Current
3 A
Shelving Material
PVC-Coated Wire
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Wire Color
White

Dimensions

Overall Depth
25 in
Probe Port Size
3/8 in
Cord Length
10 ft
Overall Width
65 3/4 in
Overall Height
29 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 29 in, Overall Width 65 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.