Shop AMERICAN BIOTECH SUPPLY

PharmVaccineFridge, 29"H, Upright, Wht

  • Mfr # PH-ABT-NSF-S12S
  • Zoro # G323654352

product price: 
$
5,085.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Temperature - Maximum
10 Degrees C
Color
White
Shelving Type
Wire
Caster Configuration
Swivel
Sound Level
49 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-S12S
Zoro #
G323654352
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Color
White
Shelving Type
Wire
Caster Configuration
Swivel
Sound Level
49 dBA
Compressor Speed
3,500 RPM
Voltage
110-120V AC
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Condenser Type
Fin and Tube
Current
3 A
Number of Shelves
4
Features
Forced Air Technology
Door Type
Swing Glass
Energy Usage
1.32 kWh/day
Control Type
Microprocessor
Door Hinge
Right
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Includes Probe Port
Yes
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Defrost Method
Cycle
Weight
231 lb
Includes Alarm
Yes
Application
Pharmacy, Vaccine
Temperature Display
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Probe Port Location
Back
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Plug Type
NEMA 5-15
Product Type
Pharmacy and Vaccine Refrigerator
Shelf Adjustability
Adjustable, Fixed
Shelving Material
PVC-Coated Wire
Number of Doors
1
Total Capacity
12 cu ft
Refrigerator Capacity
12 cu ft
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Interior Lighting Type
LED
Wire Color
White

Dimensions

Overall Height
29 in
Cord Length
10 ft
Overall Width
65 3/4 in
Probe Port Size
3/8 in
Overall Depth
25 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 29 in, Overall Width 65 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.