PharmVaccineFridge, 35"H, Upright, Wht

  • Mfr # PH-ABT-NSF-S26G
  • Zoro # G923654677
product price: 
$
6,330.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Product Type
Pharmacy and Vaccine Refrigerator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-S26G
Zoro #
G923654677
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Product Type
Pharmacy and Vaccine Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Application
Pharmacy, Vaccine
Refrigerator Temperature - Minimum
1 Degrees C
Shelving Type
Wire
Shelf Adjustability
Adjustable, Fixed
Energy Usage
1.68 kWh/day
Door Hinge
Right
Total Capacity
26 cu ft
Refrigerator Capacity
26 cu ft
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Number of Doors
1
Condenser Type
Fin and Tube
Temperature Display
Yes
Current
3 A
Door Type
Swing Glass
Probe Port Location
Back
Features
Forced Air Technology
Color
White
Alarm Indicator Type
Audio and Visual
Voltage
110-120V AC
Includes Alarm
Yes
Number of Shelves
7
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Shelving Material
PVC-Coated Wire
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Interior Lighting Type
LED
Control Type
Microprocessor
Door Lock Type
Keyed Lock
Refrigerant Type
R-290
Sound Level
49 dBA
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Weight
321 lb
Wire Color
White

Dimensions

Overall Width
78 in
Cord Length
10 ft
Probe Port Size
3/8 in
Overall Height
35 in
Overall Depth
30 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 30 in, Overall Height 35 in, Overall Width 78 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews