Refrigerator, 5.2 cu ft, 32-1/8"H, 23-3/4"W

  • Mfr # ABT-HC-UCFS-0504

  • Zoro # G003513986


product price: $1,565.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 1/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0504
Zoro #
G003513986
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 1/8 in
Overall Depth
24 in
Refrigerator Interior Depth
16 in
Probe Port Size
3/8 in
Refrigerator Interior Height
26 3/4 in
Refrigerator Interior Width
19 7/8 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Foam Insulation
Total Capacity
5.2 cu ft
Number of Doors
1
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application
Pharmacy
Product Type
Lab Refrigerator
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
1.3
Hz
60
Door Material
Solid
Defrost
Cycle
Agency Compliance
c-UL, UL
Door Hinge
Right
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Green Certification or Other Recognition
AP Certified Nontoxic
Frequency
60 Hz
Alarm Type
Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
UL/CUL
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Current
1.3 A
Compressor Speed
3,500 RPM
Door Insulation Material
HDU
Defrost Method
Cycle
Plug Type
NEMA 5-15
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable
Includes Alarm
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerant Type
R-600a
Condenser Type
Hermetic
Weight
93 lb

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.