Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Premier Door, 16 cu. ft., 6A

  • Mfr # ABT-HC-16S

  • Zoro # G5420305


product price: $5,732.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-16S
Zoro #
G5420305
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Width
25"
Cord Length
7 ft
Depth
29-3/4"
Height
77"
Probe Port Size
3/8 in
Refrigerator Interior Width
20 in
Refrigerator Interior Depth
19 1/2 in
Refrigerator Interior Height
4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
3
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Type
Premier Door
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application
High Performance
Door Hinge
Right
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Agency Compliance
ETL, UL
Amps
6
Defrost
Cycle
Door Material
Solid
Hz
60
Refrigerant Type
R-290
Includes Probe Port
Yes
Interior Material
Steel
Caster Configuration
Swivel
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable
Product Type
Lab Refrigerator
Standards
ETL
Includes Alarm
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Includes Battery Back-Up
Yes
Frequency
60 Hz
Plug Type
NEMA 5-15
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Weight
237 lb
Current
3 A
Compressor Speed
3,500 RPM
Door Exterior Material
Powder Coated Steel
Temperature Display
Yes
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Temperature
Refrigerator Temperature - Maximum
10 Degrees C
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.