Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Premier Door, 26 cu. ft., 6A

  • Mfr # ABT-HC-26S-TS

  • Zoro # G5420357


product price: $7,331.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-26S-TS
Zoro #
G5420357
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Height
79-3/4"
Width
28-3/8"
Depth
36-1/2"
Cord Length
7 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
22 3/4 in
Refrigerator Interior Depth
28 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Touch Screen Digital Temperature Display
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Amps
6
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Agency Compliance
c-UL, UL
Door Material
Solid
Application
High Performance
Hz
60
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Type
Premier Door
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel
Interior Lighting Type
LED
Condenser Type
Hermetic
Door Lock Type
Keyed Lock
Weight
235 lb
Temperature Display
Yes
Shelf Adjustability
Adjustable
Compressor Speed
3,500 RPM
Product Type
Lab Refrigerator
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Current
3 A
Interior Material
Steel
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Door Exterior Material
Powder Coated Steel
Frequency
60 Hz
Refrigerator Temperature - Minimum
1 Degrees C
Includes Battery Back-Up
Yes
Plug Type
NEMA 5-15
Refrigerant Type
R-290
Standards
ETL
Alarm Type
Door Ajar, Temperature
Includes Alarm
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.