This item is Discontinued.

American Biotech Supply Refrigerator, Premier Door, 49 cu.ft., 8.5A ABT-HC-49C-TS

Refrigerator, Premier Door, 49 cu.ft., 8.5A (Discontinued)

  • Mfr # ABT-HC-49C-TS
  • Zoro # G5420591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-49C-TS
Zoro #
G5420591
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 6-5/8 in
Overall Width
4 ft 7-3/4 in
Overall Depth
31 5/8 in
Width
55-1/8"
Cord Length
9 ft
Height
78-5/8"
Depth
32-1/16"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
49
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Number of Doors
2
Item
Refrigerator
Color
White
Agency Compliance
c-UL, UL
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Total Capacity
49 cu ft
Features
24 hr temperature chart, Microprocessor temperature controller, temperature & alarm data logging, Touch Screen & Alarm module with audible and visual high/low temperature alarms
Application
Chromatography
Defrost
Cycle
Door Material
Glass
Door Hinge
Left and Right
Includes
Degrees C/ Degrees F Convertible Temperature Display, One Duplex Outlet, Remote Alarm Contacts, Two 2 in Access Ports and Casters
Refrigerator Capacity
49 cu. ft.
Amps
8.5
Door Type
Swing Glass
Hz
60
Voltage
115 V
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Type
Premier Door
Control Type
Microprocessor

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 31 5/8 in, Overall Height 6 ft 6-5/8 in, Overall Width 4 ft 7-3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 8.5, Hz 60, Voltage 115 V, Color White, Door Hinge Left and Right, Door Type Swing Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.