Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Premier Door, 72 cu. ft., 10A

  • Mfr # ABT-HC-CS-72

  • Zoro # G5420390


product price: $7,287.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-CS-72
Zoro #
G5420390
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 1/2 ft
Overall Depth
34 in
Width
81"
Depth
34"
Height
79-3/4"
Cord Length
7 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Depth
24 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(1) GFCI Protected Duplex Electrical Outlet
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Application
Chromatography
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Amps
10
Type
Premier Door
Door Material
Glass
Defrost
Cycle
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Application - Laboratory Refrigerator/Freezer
Chromatography
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
ETL, UL
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Interior Lighting Type
LED
Interior Material
Steel
Includes Probe Port
Yes
Standards
ETL
Frequency
60 Hz
Product Type
Lab Refrigerator
Door Lock Type
Keyed Lock
Weight
693 lb
Plug Type
NEMA 5-15
Refrigerant Type
R-290
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Includes Alarm
Yes
Current
7.5 A
Caster Configuration
Swivel
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Display
Yes
Alarm Type
Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Exterior Material
Powder Coated Steel
Door Insulation Material
HDU
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 in, Overall Height 6 1/2 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.