Refrigerator, Standard Door, 30 cu. ft., 6A

  • Mfr # ABT-FRCS-30

  • Zoro # G5419158


product price: $8,973.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
35 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/4 ft
Overall Depth
35 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-FRCS-30
Zoro #
G5419158
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 1/4 ft
Overall Depth
35 1/2 in
Cord Length
6 ft
Width
35-3/4"
Height
72-1/2"
Depth
38-1/2"
Freezer Interior Height
12 in
Refrigerator Interior Width
32 in
Freezer Interior Depth
22 1/4 in
Refrigerator Interior Height
4 1/4 ft
Freezer Interior Width
29 in
Refrigerator Interior Depth
22 1/2 in
Probe Port Size
3/8 in

Details

Item
Refrigerator and Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Total Capacity
30 cu ft
Number of Doors
2
Freezer Capacity
5 cu ft
Refrigerator Capacity
25 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
3
Door Material
Solid
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Hz
60
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
6
Type
Standard Door
Defrost
Manual
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Capacity (Cu.-Ft.)
5 cu ft
Door Hinge
Right
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Capacity (Cu.-Ft.)
25 cu ft
Application
Flammable Liquid
Door Insulation Material
HDU
Freezer Temperature - Minimum
-25 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Weight
336 lb
Compressor Speed
3,500 RPM
Defrost Method
Manual
Alarm Type
Temperature
Standards
UL/CUL, Meets NFPA Guidelines 45 and 70
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator/Freezer Type
Refrigerator with Freezer
Temperature Display
Yes
Handle Material
Stainless Steel
Refrigerant Type
R-404a
Current
6 A
Freezer Temperature - Maximum
-15 Degrees C
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
10 Degrees C
Product Type
Lab Refrigerator/Freezer
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Frequency
60 Hz
Includes Alarm
No
Condenser Type
Hermetic
Shelf Adjustability
Adjustable

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25 cu ft, Freezer Capacity (Cu.-Ft.) 5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 35 1/2 in, Overall Height 6 1/4 ft, Overall Width 35 3/4 in, Defrost Manual, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.