Refrigerator, Standard Pharmacy Door, Wht

  • Mfr # PH-ABT-HC-S23S

  • Zoro # G5418187


product price: $3,913.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S23S
Zoro #
G5418187
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Depth
34-3/4"
Cord Length
7 ft
Width
26-7/8"
Height
79-3/4"
Refrigerator Interior Width
22 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
25 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Type
Standard Pharmacy Door
Hz
60
Door Hinge
Right
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Cycle
Amps
6
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Material
Solid
Agency Compliance
ETL, UL
Product Type
Lab Refrigerator
Door Lock Type
Keyed Lock
Current
3 A
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
7 Degrees C
Door Exterior Material
Powder Coated Steel
Includes Probe Port
Yes
Weight
210 lb
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Temperature
Refrigerator/Freezer Type
Refrigerator
Plug Type
NEMA 5-15
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-290
Includes Alarm
Yes
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Standards
ETL
Condenser Type
Hermetic
Compressor Speed
3,500 RPM
Interior Lighting Type
LED
Interior Material
Steel
Frequency
60 Hz
Temperature Display
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.