Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Two Glass Door, 36 cu.ft., 9A

  • Mfr # PH-ABT-HC-36G

  • Zoro # G5418318


product price: $7,798.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-36G
Zoro #
G5418318
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Width
39-5/8"
Cord Length
7 ft
Depth
34-3/4"
Height
79-3/4"
Probe Port Size
3/8 in
Refrigerator Interior Width
34 7/8 in
Refrigerator Interior Depth
23 5/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
12
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Glass
Defrost
Cycle
Application
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Hz
60
Agency Compliance
c-UL, UL
Amps
9
Type
Standard Pharmacy Door
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Left and Right
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable
Includes Battery Back-Up
Yes
Refrigerant Type
R-290
Alarm Type
Temperature
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Defrost Method
Cycle
Caster Configuration
Swivel
Includes Alarm
Yes
Weight
355 lb
Refrigerator Temperature - Maximum
7 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Interior Material
Steel
Temperature Display
Yes
Door Lock Type
Keyed Lock
Standards
ETL
Plug Type
NEMA 5-15
Current
4.5 A
Product Type
Lab Refrigerator
Interior Lighting Type
LED
Condenser Type
Hermetic

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 9, Hz 60, Voltage 115V, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.