Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Two Glass Door, 49 cu.ft., 7A

  • Mfr # PH-ABT-HC-49G

  • Zoro # G5418281


product price: $9,499.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-49G
Zoro #
G5418281
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Cord Length
7 ft
Width
54"
Depth
33-1/4"
Height
79-3/4"
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Width
4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
12
Hz
60
Application - Laboratory Refrigerator/Freezer
Pharmacy
Defrost
Cycle
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Application
Pharmacy
Agency Compliance
ETL, UL
Laboratory Refrigerator/Freezer Item
Refrigerator
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Door Hinge
Left and Right
Type
Standard Pharmacy Door
Door Material
Glass
Amps
7
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
7 Degrees C
Door Exterior Material
Powder Coated Steel
Product Type
Lab Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Defrost Method
Cycle
Frequency
60 Hz
Includes Battery Back-Up
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
ETL
Interior Lighting Type
LED
Current
4.5 A
Alarm Indicator Type
Audio and Visual
Weight
488 lb
Refrigerant Type
R-290
Interior Material
Steel
Includes Alarm
Yes
Shelf Adjustability
Adjustable
Plug Type
NEMA 5-15
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Temperature

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.