Lab Refrigerators

  • Mfr # ABT-VS-12S
  • Zoro # G022903973
product price: 
$
4,884.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Configuration
Swivel with Locking Front
Cord Length
6 ft
Refrigerator Temperature - Maximum
15 Degrees C
Defrost Method
Cycle
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-12S
Zoro #
G022903973
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Caster Configuration
Swivel with Locking Front
Refrigerator Temperature - Maximum
15 Degrees C
Defrost Method
Cycle
Number of Shelves
3
Alarm Indicator Type
Audio and Visual
Door Type
Swing Solid
Refrigerator/Freezer Type
Refrigerator
Product Type
Lab Refrigerator
Refrigerator Capacity
12 cu ft
Total Capacity
12 cu ft
Energy Usage
0.9 kWh/day
Interior Lighting Type
LED
Weight
187 lb
Voltage
110-120V AC
Door Hinge
Right
Standards
C-ETL, Energy Star v2.0, ETL
Includes Battery Back-Up
Yes
Color
White
Features
Remote Alarm Contacts, Variable Frequency Compressor
Plug Type
5-15P
Door Insulation Material
HDU
Refrigerator Temperature - Minimum
2 Degrees C
Door Lock Type
Keyed Lock
Temperature Display
Yes
Current
2 A
Probe Port Location
Back
Alarm Type
Temperature, Door Ajar, Sensor Error
Includes Alarm
Yes
Door Exterior Material
Steel
Number of Doors
1
Condenser Type
Forced Air Convection, Tube and Grid
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Control Type
Microprocessor
Refrigerant Type
R-600a
Includes Probe Port
Yes
Wire Color
White

Dimensions

Cord Length
6 ft
Probe Port Size
3/4 in
Refrigerator Interior Height
36 in
Overall Width
25 in
Overall Depth
29 in
Overall Height
66 in
Refrigerator Interior Width
20 3/8 in
Refrigerator Interior Depth
20 1/4 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 29 in, Overall Height 66 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews