Refrigerator, Undercounter, 4.6 cu. ft., 5A
Mfr # PH-ABT-HC-UCBI-0404G-ADA-LH
Zoro # G5418738
product price: $1,721.99
/eaKey Features
Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 in
Overall Depth
25 1/2 in
Voltage
115V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-ABT-HC-UCBI-0404G-ADA-LH
Zoro #
G5418738
UPC #
-
Country of Origin
China
Dimensions
Overall Width
23 3/4 in
Overall Height
32 in
Overall Depth
25 1/2 in
Width
23-3/4"
Depth
25-1/2"
Cord Length
8 1/2 ft
Height
31-15/16"
Probe Port Size
3/8 in
Refrigerator Interior Depth
17 1/2 in
Refrigerator Interior Height
24 3/8 in
Refrigerator Interior Width
19 1/4 in
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 25 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Glass, Door Material Glass, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.