Zoro Homepage

Refrigerator, White, 4.6 cu ft, 120 V

  • Mfr # PH-ABT-NSF-UCBI-0404SS

  • Zoro # G503670059


product price: $3,318.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 7/8 in
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Overall Height
33 3/8 in
Overall Depth
24 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-NSF-UCBI-0404SS
Zoro #
G503670059
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 7/8 in
Overall Height
33 3/8 in
Overall Depth
24 3/8 in
Cord Length
10 ft
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Depth
17 1/2 in
Refrigerator Interior Height
22 in
Probe Port Size
1/2 in

Details

Item
Refrigerator
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Hinge
Right
Product Type
Lab Refrigerator
Agency Compliance
ETL, NSF/ANSI 456 Certified, UL
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Application
Pharmacy
Amps
1.74 A
Door Material
Stainless Steel
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Defrost
Cycle
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Interior Lighting Type
LED
Alarm Type
Temperature
Plug Type
NEMA 5-15
Shelf Adjustability
Adjustable
Condenser Type
Hermetic
Defrost Method
Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Door Insulation Material
HDU
Weight
100 lb
Refrigerant Type
R-600a
Standards
ETL/CETL, NSF/ANSI 456, UL 471, UL/CUL
Current
1.74 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Energy Usage
1.15 kWh/day
Probe Port Location
Back
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Door Exterior Material
Stainless Steel
Door Lock Type
Keyed Lock
Temperature Display
Yes
Includes Alarm
Yes

Description

Refrigerator,White,4.6 cu ft,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.