Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Controlled Room, 21.25" H

  • Mfr # CRT-ABT-HC-UCFS-0104

  • Zoro # G5529597


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/4 in
Includes
(2) Adjustable Shelves
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-UCFS-0104
Zoro #
G5529597
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 1/4 in
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Chamber Height
21.25 in
Chamber Width
17.25 in
Chamber Depth
19.25 in
Interior Height
15 3/4 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Depth
8 7/8 in
Interior Width
14 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(2) Adjustable Shelves
Voltage
115 V
Type
Room Temperature
Capacity
1 cu ft
Temp. Range
25 Degrees C
Product Type
Controlled Room Temperature Cabinet
Phase
Single-Phase
Frequency
60 Hz
Operating Temperature - Maximum
25 Degrees C
Current
0.9 A
Standards
UL/CUL
Operating Temperature - Minimum
20 Degrees C
Temperature Environment Type
Room Temperature
Storage Capacity
1 cu ft

Description

Temperature Controlled Room,21.25" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.