Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Controlled Room, 79" H, 25" W

  • Mfr # CRT-ABT-HC-S16S

  • Zoro # G5526535


product price: $3,449.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
25 in
Includes
(3) Adjustable Shelves
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-S16S
Zoro #
G5526535
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Chamber Depth
29.75 in
Chamber Width
25 in
Chamber Height
79 in
Interior Width
20 in
Interior Height
49 1/4 in
Interior Depth
19 1/2 in
Manufacturer Warranty Length
1 yr Parts and Labor, 4 yr Compressor Parts

Details

Item
Controlled Room Temperature Cabinet
Includes
(3) Adjustable Shelves
Voltage
115 V
Temp. Range
25 Degrees C
Type
Room Temperature
Capacity
16 cu ft
Product Type
Controlled Room Temperature Cabinet
Operating Temperature - Minimum
20 Degrees C
Temperature Environment Type
Room Temperature
Standards
ETL
Operating Temperature - Maximum
25 Degrees C
Storage Capacity
16 cu ft
Phase
Single-Phase
Frequency
60 Hz
Current
3 A

Description

Temperature Controlled Room,79" H,25" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.