Blast Gate, 304 Stainless Steel, 21 in W, 20 1/4 in L

  • Mfr # BGSS12C

  • Zoro # G1456968


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Construction Material
304 Stainless Steel
Length
20 1/4 in
Duct Size
12 in
Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGSS12C
Zoro #
G1456968
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
21 in
Length
20 1/4 in
Duct Size
12 in
Depth
4 1/8 in
Overall Length
20 1/4 in
Overall Width
21 in
Overall Depth
4 1/8 in
Inside Diameter
12 in
For Nominal Duct Diameter
12 in

Details

Construction Material
304 Stainless Steel
Item
Blast Gate
Blade Material
Stainless Steel
Product Type
Manual Blast Gate
Maximum Temperature Rating
600 Degrees F
Body Material
Stainless Steel
Weight
18.2 lb
Body Material Grade
304

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 20 1/4 in, Product Type Manual Blast Gate, Weight 18.2 lb, Maximum Pressure Rating Not Applicable, Blade Material Stainless Steel, Maximum Temperature Rating 600 Degrees F, Nameplate Voltage Not Applicable, Seal Material Not Applicable, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable, Overall Depth 4 1/8 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.