Blast Gate, Cast Aluminum Body, Galvanized Steel Gate, 22 in W, 14 3/8 in L

  • Mfr # BGF10

  • Zoro # G1457010


product price:  $65.15
/ea

Key Features

Width
22 in
Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Length
14 3/8 in
Depth
3 45/64 in
Duct Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGF10
Zoro #
G1457010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
22 in
Length
14 3/8 in
Depth
3 45/64 in
Duct Size
10 in
Overall Width
22 in
Overall Length
14 3/8 in
Inside Diameter
10 in
Overall Depth
3 3/4 in
For Nominal Duct Diameter
10 in

Details

Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Item
Blast Gate
Blade Material
Galvanized Steel
Finish
Galvanized
Product Type
Manual Blast Gate
Body Material
Cast Aluminum
Maximum Operating Pressure
-30 in wc
Body Material Fabrication
Cast
Weight
6.2 lb
Maximum Temperature Rating
300 Degrees F

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Cast Aluminum, Overall Length 14 3/8 in, Product Type Manual Blast Gate, Weight 6.2 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.