Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 13 in W, 3-1/2" L

  • Mfr # 8040401848
  • Zoro # G2384070
product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
Width
13 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040401848
Zoro #
G2384070
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Width
13 in
Height
13 in
Inlet Diameter
10 in
Length
3 1/2 in
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
3 1/2 in
Duct Size
10"
Overall Width
10 in
Overall Height
10 in
Overall Length
3 1/2 in
For Nominal Duct Diameter
10 in
Overall Diameter
10 in
Flange Outer Diameter
12 5/8 in
For Duct Height
10 in
Inside Diameter
1/2 in
Bolt Circle Diameter
11 3/4 in
Material Thickness
22 ga
Flange Inner Diameter
10 1/8 in
For Duct Width
10 in
Wire Rope Length
3 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Angle Flange Adapter
Material
Stainless Steel
Maximum Pressure Rating
42 in wc
Weight
5 lb
Number of Holes on Flange
6
Connection Type
Clamp Together
End Type
Quick-Fit
Material Grade
304
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Product Type
Angle Flange Adapter
Shape
Straight
Adapter Type
Angle Flange Adapter
Shell Material
Stainless Steel

Description

Angle Flange Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5 lb, For Duct Height 10 in, Flange Inner Diameter 10 1/8 in, For Duct Width 10 in, Flange Outer Diameter 12 5/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 6, Overall Width 10 in, Bolt Circle Diameter 11 3/4 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.