Blast Gate, Galvanized Steel, 16 9/16 in W, 28 3/16 in L

  • Mfr # BGASM12

  • Zoro # G1460739


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
16 9/16 in
Construction Material
Galvanized Steel
Length
28 3/16 in
Depth
5 51/64 in
Duct Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGASM12
Zoro #
G1460739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
16 9/16 in
Length
28 3/16 in
Depth
5 51/64 in
Duct Size
12 in
Overall Width
16 5/8 in
Overall Length
28 1/4 in
Inside Diameter
12 in
Overall Depth
5 3/4 in
For Nominal Duct Diameter
12 in

Details

Construction Material
Galvanized Steel
Item
Blast Gate
Blade Material
Galvanized Steel
Finish
Galvanized
Product Type
Manual Blast Gate
Maximum Operating Pressure
-30 in wc
Weight
35.8 lb
Body Material
Steel
Maximum Temperature Rating
300 Degrees F

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Steel, Overall Length 28 1/4 in, Product Type Manual Blast Gate, Weight 35.8 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.