12 in. x 2-1/4 in. to 6 in. Universal Register Box

  • Mfr # RB12X2.25X6

  • Zoro # G615575457


product price:  $16.75
/ea
Sold in multiples of 6 for $100.50

Key Features

Width
12.15 in
Length
6.2 in
Material
Galvanized Steel
Depth
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB12X2.25X6
Zoro #
G615575457
UPC #
050206926604
Country of Origin
United States

Dimensions

Width
12.15 in
Length
6.2 in
Depth
8.2 in

Details

Material
Galvanized Steel

Description

This Master Flow 12 in. W x 2-1/4 in. L x 6 in. Dia Universal Register Box is ideal for creating a straight, in-line transition from a round pipe to an air register. Insulate ductwork for system efficiency and comfort.


  • Galvanized steel construction
  • Creates a straight, in-line transition from a round pipe or insulated flexible duct to an air register or grille
  • Installs with sheet-metal screws
  • Insulate ductwork for system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.