oration X19 Glass Cleaner and Restorer Gallon
- Mfr # X191G
- Zoro # G307658369
product price:Â
$
51.65
/ea
Key Features
Container Size
1 gal
Width
6 in
Height
6 in
Surfaces for Use On
Glass
For Use On
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X191G
- Zoro #
- G307658369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Width
- 6 in
- Height
- 6 in
Details
- Item
- Glass Cleaner
- Surfaces for Use On
- Glass
- For Use On
- Glass
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.