Shop IKARIA
See all product information
Create Account
ZX3154 16 Revive Pet Facial Wash - Revive - 16 oz
- Mfr # ZX3154 16
- Zoro # G904175580
product price:Â
$
36.65
/ea
Key Features
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX3154 16
- Zoro #
- G904175580
- UPC #
- 721343315414
- Country of Origin
- China
Dimensions
- Container Size
- 16 oz
Description
Bring the ultimate sense of tranquility to your pets bath time with the ikaria Revive Pet Facial Wash.
Lightening and brightening agents help reduce tear stains and beard stains. Formulated with only the finest botanical, aroma-therapeutic, and natural ingredients, ikaria Revive Pet Facial Wash is gentle enough to use on the face and other sensitive areas, but powerful enough for thorough, full-body bathing. Made in the USA.
Features- Helps ease anxiety through aromatherapy
- Features the appealing scent of apricot, white tea, and freesia
- Safe for dogs, cats, puppies, and kittens.
- Made in the USA
- Size: 16 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.