Shop AMERICAN BUILT PRO
See all product information
Create Account
Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40, 6PK
- Mfr # BVP150-P6
- Zoro # G210898180
product price:
$
38.55
/pk
Key Features
Valve Structure
1-Piece
Pipe Size
1-1/2 in
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Overall Length
5 3/20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVP150-P6
- Zoro #
- G210898180
- UPC #
- 810112321098
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/2 in
- Overall Length
- 5 3/20 in
- Overall Width
- 3 in
Details
- Valve Structure
- 1-Piece
- For Media
- Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
- Connection Type
- Slip-Joint x Slip-Joint
- Body Material
- PVC
- Handle Type
- T-Handle
- Max. Pressure
- 140 PSI
- Features
- Quarter Turn; Corrosion Resistant; Slip Joint Connect
- Type
- Inline
- Operating Temperature - Maximum
- 150°F
- Color - Valve Body
- White
Description
- •1 1/2 in. solvent x 1 1/2 in solvent PVC schedule 40 ball valve
- •Both ends fit a 1 1/2 inch PVC Schedule 40 PVC pipe
- •For use as an inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
- •Maximum pressure of 150 psi at 73°F, max temperature 140°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.