Ball Valve 1 in. Slip x Slip CPVC Schedule 80

  • Mfr # BVCP100

  • Zoro # G510898187


product price: $19.38
/ea
Sold in multiples of 2 for $38.76

Key Features

Valve Structure
1-Piece
Pipe Size
1 in
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Max. Pressure
235 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVCP100
Zoro #
G510898187
UPC #
810112321203
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3 7/20 in
Overall Width
2.05 in

Details

Valve Structure
1-Piece
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Max. Pressure
235 PSI
Type
Inline
Handle Type
T-Handle
Body Material
Chlorinated Poly Vinyl Chloride (CPVC)
Features
Quarter Turn; Corrosion Resistant; Slip Joint Connect
Color - Valve Body
White
Operating Temperature - Maximum
180°F

Description

  • •1 in. slip x slip /solvent x solvent connection for high temperature applications
  • •Both ends fit a 1 inch CPVC Schedule 80 CPVC pipe
  • •ASTM Schedule 80 inline valve for connecting two pipes going in the same direction
  • •Slip x slip connections
  • •Quarter turn function enables swift on/off operation, compatible with CPVC piping (not included)
  • •Maximum pressure of 235 psi at 73°F, max temperature 180 °F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.