Ball Valve 1 in. Slip x Slip PVC Schedule 40, 3PK

  • Mfr # BVP100-P3

  • Zoro # G210898173


product price:  $14.15

Key Features

Valve Structure
1-Piece
Pipe Size
1 in
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Overall Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVP100-P3
Zoro #
G210898173
UPC #
810112321104
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Width
2.1 in
Overall Length
3 17/20 in

Details

Valve Structure
1-Piece
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Handle Type
T-Handle
Features
Quarter Turn; Corrosion Resistant; Slip Joint Connect
Body Material
PVC
Type
Inline
Max. Pressure
140 PSI
Operating Temperature - Maximum
150°F
Color - Valve Body
White

Description

  • •1 in. solvent x 1in solvent PVC schedule 40 ball valve
  • •Both ends fit a 1 inch PVC Schedule 40 PVC pipe
  • •For use as an inline valve for connecting two pipes going in the same direction
  • •Slip x slip connections
  • •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
  • •Maximum pressure of 150 psi at 73°F, max temperature 140°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.