
Ball Valve 1/2 in. Slip x Slip CPVC Schedule 80
Mfr # BVCP050
Zoro # G110898167
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Valve Structure
1-Piece
Pipe Size
1/2 in
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Body Material
Chlorinated Poly Vinyl Chloride (CPVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVCP050
Zoro #
G110898167
UPC #
810112321210
Country of Origin
United States
Dimensions
Pipe Size
1/2 in
Overall Length
2 2/5 in
Overall Width
1.31 in
Details
Valve Structure
1-Piece
For Media
Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
Connection Type
Slip-Joint x Slip-Joint
Body Material
Chlorinated Poly Vinyl Chloride (CPVC)
Handle Type
T-Handle
Features
Quarter Turn; Corrosion Resistant; Slip Joint Connect
Type
Inline
Max. Pressure
235 PSI
Color - Valve Body
Gray
Operating Temperature - Maximum
180°F
Description
- •1/2 in. slip x slip /solvent x solvent connection for high temperature applications
- •Both ends fit a 1/2 inch CPVC Schedule 80 CPVC pipe
- •ASTM Schedule 80 inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with CPVC piping (not included)
- •Maximum pressure of 235 psi at 73°F, max temperature 180 °F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.